JIC Tube Sleeve Stainless Steel

  • Mfr # 319X12SS

  • Zoro # G400452451


product price:  $7.99
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
0.68
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.028
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
319X12SS
Zoro #
G400452451
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.68
Overall Length (mm)
17.272

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.028
Body Material
Stainless Steel
Adapter Type
Ferrules and Sleeves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.