Shop WORLD WIDE FITTINGS

JIC Tube Sleeve Stainless Steel

  • Mfr # 319X20SS
  • Zoro # G700452533

product price: 
$
16.39
/ea

Key Features

Material
Stainless Steel
Overall Length
0.91
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Adapter Type
Ferrules and Sleeves
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
319X20SS
Zoro #
G700452533
UPC #
-
Country of Origin
China
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Adapter Type
Ferrules and Sleeves
Body Material
Stainless Steel

Dimensions

Overall Length
0.91
Overall Length (mm)
23.114

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.