JIC Union Stainless Steel

  • Mfr # 2403X06X04SS

  • Zoro # G700452410


product price: $9.19
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
1.4
Hex Size
0.625
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2403X06X04SS
Zoro #
G700452410
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.4
Hex Size
0.625
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
7/16-20
Overall Length (mm)
35.56
Hex Size (mm)
15.875

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Stainless Steel
Weight
0.06
End 2 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.