JIC Union Stainless Steel

  • Mfr # 2403X08X06SS

  • Zoro # G200452507


product price:  $19.79
/ea

Key Features

Fitting Thread Size 2
9/16-18
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
3/4-16
Material
Stainless Steel
Hex Size
0.813
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2403X08X06SS
Zoro #
G200452507
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
3/4-16
Hex Size
0.813
Overall Length
1.52
Overall Length (mm)
38.608
Hex Size (mm)
20.6502

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.11
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.