JIC Union Stainless Steel

  • Mfr # 2403X10X10SS

  • Zoro # G400452512


product price:  $21.15
/ea

Key Features

Material
Stainless Steel
Overall Length
1.88
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
7/8-14
Fitting Thread Type 2
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2403X10X10SS
Zoro #
G400452512
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.88
Fitting Thread Size 1
7/8-14
Fitting Thread Size 2
7/8-14
Hex Size
0.938
Overall Length (mm)
47.752
Hex Size (mm)
23.8252

Details

Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.19
Body Material
Stainless Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.