Shop WORLD WIDE FITTINGS
See all product information
Create Account
JIC Union Stainless Steel
- Mfr # 2403X20X20SS
- Zoro # G300452384
product price:Â
$
70.25
/ea
Key Features
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
2.43
Material
Stainless Steel
Fitting Thread Size 2
1-5/8-12
Hex Size
1.688
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2403X20X20SS
- Zoro #
- G300452384
- UPC #
- -
- Country of Origin
- China
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Material
- Stainless Steel
- Fitting Thread Type 2
- JIC 37 Degrees Flare
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- End 2 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- Body Material
- Stainless Steel
- End 1 Connection Type
- Male
Dimensions
- Overall Length
- 2.43
- Fitting Thread Size 2
- 1-5/8-12
- Hex Size
- 1.688
- Fitting Thread Size 1
- 1-5/8-12
- Hex Size (mm)
- 42.8752
- Overall Length (mm)
- 61.722
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.