JIC Union Tee Stainless Steel
- Mfr # 2603X08X08X08SS
- Zoro # G800452006
product price:Â
$
29.95
/ea
Key Features
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Hex Size
0.75
Fitting Thread Size 1
3/4-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2603X08X08X08SS
- Zoro #
- G800452006
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 0.75
- Fitting Thread Size 1
- 3/4-16
- Fitting Thread Size 2
- 3/4-16
- Hex Size (mm)
- 19.05
Details
- Material
- Stainless Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- JIC 37 Degrees Flare
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- End 3 Style
- JIC 37° Flare
- Adapter Type
- Tee Adapters
- Body Material
- Stainless Steel
- End 2 Connection Type
- Male
- End 3 Thread
- 3/4-16
- End 1 Connection Type
- Male
- End 3 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.