JIC Union Tee Stainless Steel

  • Mfr # 2603X16X16X16SS

  • Zoro # G400452130


product price:  $91.15
/ea
Free Shipping & Returns

Key Features

Fitting Thread Size 2
1-5/16-12
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2603X16X16X16SS
Zoro #
G400452130
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-5/16-12
Hex Size
1.313
Fitting Thread Size 1
1-5/16-12
Hex Size (mm)
33.3502

Details

Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.938
End 3 Style
JIC 37° Flare
Body Material
Stainless Steel
End 1 Connection Type
Male
End 3 Thread
1-5/16-12
End 3 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Tee Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.