
Male Branch Pipe Tee Stainless Steel
Mfr # 5604X08X08X08SS
Zoro # G700452267
product price:Â $58.49
/eaKey Features
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Size 1
1/2-14
Hex Size
1.063
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5604X08X08X08SS
Zoro #
G700452267
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1/2-14
Hex Size
1.063
Fitting Thread Size 2
1/2-14
Hex Size (mm)
27.0002
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Material
Stainless Steel
End 1 Connection Type
Female
Body Material
Stainless Steel
End 3 Thread
1/2-14
End 3 Connection Type
Male
Adapter Type
Tee Adapters
End 3 Style
NPT
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.