Male British Standard Pipe Parallelto Male British Standard Pipe Parallel Straight Nipple

  • Mfr # 9022X04X04

  • Zoro # G203654618


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Fitting Thread Type 1
BSPP
Hex Size
0.748
Fitting Thread Size 2
1/4-19
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Overall Length
1.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9022X04X04
Zoro #
G203654618
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.748
Fitting Thread Size 2
1/4-19
Overall Length
1.14
Fitting Thread Size 1
1/4-19
Hex Size (mm)
18.9992
Overall Length (mm)
28.956

Details

Fitting Thread Type 1
BSPP
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPP
Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.