Male British Standard Pipe Parallelto Male British Standard Pipe Parallel Straight Nipple
- Mfr # 9022X06X06
- Zoro # G603654829
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Fitting Thread Size 2
3/8-19
Fitting Thread Type 2
BSPP
Overall Length
1.26
Fitting Thread Size 1
3/8-19
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9022X06X06
- Zoro #
- G603654829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 3/8-19
- Overall Length
- 1.26
- Fitting Thread Size 1
- 3/8-19
- Hex Size
- 0.866
- Hex Size (mm)
- 21.9964
- Overall Length (mm)
- 32.004
Details
- Fitting Thread Type 2
- BSPP
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 1
- BSPP
- Material
- Steel
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.