
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X02X02
Zoro # G503656411
product price:Â $4.65
/ea
Sold in multiples of 2 for $9.30
Key Features
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 1
5/16-24
Hex Size
0.438
Fitting Thread Type 2
SAE Metric Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7205X02X02
Zoro #
G503656411
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
5/16-24
Hex Size
0.438
Overall Length
1.04
Fitting Thread Size 2
1/8-27
Overall Length (mm)
26.416
Details
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
SAE Metric Adjustable
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Use With
Compatible with SAE Fittings
Weight
0.04
Adapter Type
Compression Elbow & Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.