Male Flareless Compression to Male Pipe Connector

  • Mfr # 7205X05X04

  • Zoro # G203656001


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Steel
Hex Size
0.563
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 2
1/4-18
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205X05X04
Zoro #
G203656001
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.563
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/2-20
Overall Length
1.32
Overall Length (mm)
33.5279999999999

Details

Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
SAE Metric Adjustable
Weight
0.09
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.