Male Flareless Compression to Male Pipe Connector

  • Mfr # 7205X06X04

  • Zoro # G503655957


product price:  $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Hex Size
0.625
Overall Length
1.34
Fitting Thread Size 2
1/4-18
Fitting Thread Type 2
SAE Metric Adjustable
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205X06X04
Zoro #
G503655957
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.625
Overall Length
1.34
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
9/16-18
Overall Length (mm)
34.036

Details

Fitting Thread Type 2
SAE Metric Adjustable
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Weight
0.1
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.