
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X06X08
Zoro # G903653508
product price:Â $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Hex Size
0.875
Fitting Thread Size 1
9/16-18
Use With
Compatible with SAE Fittings
Fitting Thread Size 2
1/2-14
Fitting Thread Type 2
SAE Metric Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7205X06X08
Zoro #
G903653508
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.875
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
1/2-14
Overall Length
1.6
Overall Length (mm)
40.64
Details
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
SAE Metric Adjustable
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Weight
0.17
Adapter Type
Compression Elbow & Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.