
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X10X06
Zoro # G503653434
product price:Â $8.69
/eaKey Features
Fitting Thread Size 1
7/8-14
Overall Length
1.56
Hex Size
0.938
Fitting Thread Type 2
SAE Metric Adjustable
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7205X10X06
Zoro #
G503653434
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/8-14
Overall Length
1.56
Hex Size
0.938
Fitting Thread Size 2
3/8-18
Overall Length (mm)
39.624
Details
Fitting Thread Type 2
SAE Metric Adjustable
Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Weight
0.23
Adapter Type
Compression Elbow & Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.