Male Flareless Compression to Male Pipe Connector

  • Mfr # 7205X12X08

  • Zoro # G103654220


product price:  $11.15
/ea

Key Features

Fitting Thread Size 1
1-1/16-12
Overall Length
1.88
Fitting Thread Type 1
Flareless Bite Type
Hex Size
1.125
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205X12X08
Zoro #
G103654220
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-1/16-12
Overall Length
1.88
Hex Size
1.125
Fitting Thread Size 2
1/2-14
Overall Length (mm)
47.752

Details

Fitting Thread Type 1
Flareless Bite Type
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
SAE Metric Adjustable
Use With
Compatible with SAE Fittings
Material
Steel
Weight
0.42
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.