
Male Flat Face O-Ring Braze Spud
Mfr # 4300X06X08
Zoro # G203653468
product price:Â $3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
Fitting Gender
Male
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 2
Braze-On
Fitting Thread Size 1
11/16-16
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4300X06X08
Zoro #
G203653468
UPC #
-
Country of Origin
United States
Dimensions
Fitting Thread Size 1
11/16-16
Overall Length
0.812
Overall Length (mm)
20.6248
Details
Fitting Gender
Male
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 2
Braze-On
Material
Steel
Fitting Thread Type 1
ORFS
Weight
0.0447
Body Material
Steel
End 1 Connection Type
Male
End Style
ORFS
Adapter Type
Elbow and Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.