Male Flat Face O-Ring Braze Spud

  • Mfr # 4300X06X10

  • Zoro # G003653507


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Fitting Gender
Male
Fitting Thread Size 1
11/16-16
Fitting Thread Type 2
Braze-On
Material
Steel
Overall Length
0.783
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4300X06X10
Zoro #
G003653507
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
11/16-16
Overall Length
0.783
Overall Length (mm)
19.8882

Details

Fitting Gender
Male
Fitting Thread Type 2
Braze-On
Material
Steel
Fitting Thread Type 1
ORFS
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Weight
0.0434
End 1 Connection Type
Male
Body Material
Steel
End Style
ORFS
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.