Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight

  • Mfr # 4324X06X06
  • Zoro # G303653740

product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
Braze-On Bore
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Length
1.468
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4324X06X06
Zoro #
G303653740
UPC #
-
Country of Origin
United States
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
Braze-On Bore
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Material
Steel
Adapter Type
Elbow and Straights
End Style
ORFS
End 1 Connection Type
Male
Body Material
Steel

Dimensions

Length
1.468
Overall Length
1.72
Fitting Thread Size 1
11/16-16
Hex Size
1
Overall Length (mm)
43.688
Hex Size (mm)
25.4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.