Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight

  • Mfr # 4324X10X10

  • Zoro # G303653450


product price:  $9.55
/ea

Key Features

Fitting Gender
Male
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Hex Size
1.312
Length
1.73
Fitting Thread Size 1
1-14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4324X10X10
Zoro #
G303653450
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1.312
Length
1.73
Fitting Thread Size 1
1-14
Overall Length
2.06
Hex Size (mm)
33.3248
Overall Length (mm)
52.324

Details

Fitting Gender
Male
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
Braze-On Bore
Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
End Style
ORFS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.