Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight - Metric Hex

  • Mfr # 4324X16X16MH
  • Zoro # G803654209
product price: 
$
16.99
/ea

Key Features

Fitting Gender
Male
Length
1.929
Fitting Thread Size 1
1-7/16-12
Fitting Thread Type 2
Braze-On Bore
Hex Size
1.811
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4324X16X16MH
Zoro #
G803654209
UPC #
-
Country of Origin
United States

Dimensions

Length
1.929
Fitting Thread Size 1
1-7/16-12
Hex Size
1.811
Overall Length
2.429
Hex Size (mm)
45.9994
Overall Length (mm)
61.6966

Details

Fitting Gender
Male
Fitting Thread Type 2
Braze-On Bore
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.9146
Adapter Type
Elbow and Straights
End Style
ORFS
End 1 Connection Type
Male
Body Material
Steel

Ratings & reviews