
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union
Mfr # 4325X04X04
Zoro # G403654173
product price:Â $3.25
/ea
Sold in multiples of 3 for $9.75
Key Features
Fitting Gender
Male
Hex Size
0.813
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
9/16-18
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4325X04X04
Zoro #
G403654173
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.813
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
9/16-18
Overall Length
1.89
Hex Size (mm)
20.6502
Overall Length (mm)
48.006
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 2
ORFS
Weight
0.126
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Body Material
Steel
End 1 Connection Type
Male
End Style
ORFS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.