Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex

  • Mfr # 4325X04X04MH
  • Zoro # G803654056

product price: 
$
4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Overall Length
1.89
Fitting Thread Size 2
9/16-18
Hex Size
0.866
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4325X04X04MH
Zoro #
G803654056
UPC #
-
Country of Origin
China
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 2
ORFS
Fitting Thread Type 1
ORFS
Weight
0.126
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male
End Style
ORFS

Dimensions

Overall Length
1.89
Fitting Thread Size 2
9/16-18
Hex Size
0.866
Fitting Thread Size 1
9/16-18
Overall Length (mm)
48.006
Hex Size (mm)
21.9964

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.