Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex

  • Mfr # 4325X10X10MH
  • Zoro # G503654240

product price: 
$
10.25
/ea

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Hex Size
1.417
Fitting Thread Size 2
1-14
Overall Length
2.618
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4325X10X10MH
Zoro #
G503654240
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.417
Fitting Thread Size 2
1-14
Overall Length
2.618
Fitting Thread Size 1
1-14
Overall Length (mm)
66.4972
Hex Size (mm)
35.9918

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Weight
0.498
End 1 Connection Type
Male
End Style
ORFS
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.