Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Braze-On Bore 90 Deg. Elbow

  • Mfr # 4514X06X06
  • Zoro # G903655434

product price: 
$
2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Size 1
11/16-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4514X06X06
Zoro #
G903655434
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
11/16-16
Overall Length
1.437
Hex Size
0.75
Hex Size (mm)
19.05
Overall Length (mm)
36.4998

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 2
Braze-On Bore
Weight
0.1495
Adapter Type
Elbow and Straights
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.