
Male Flat Face O-Ring to Braze-On Bore 90 Deg. Elbow
Mfr # 4514X08X10
Zoro # G703655412
product price:Â $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Fitting Gender
Male
Hex Size
1.25
Material
Steel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4514X08X10
Zoro #
G703655412
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1.25
Overall Length
1.766
Overall Length (mm)
44.8564
Hex Size (mm)
31.75
Details
Fitting Gender
Male
Material
Steel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
Braze-On Bore
Weight
0.4586
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End Style
ORFS
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.