
Male Flat Face O-Ring to Braze-On Bore 90 Degree Elbow
Mfr # 4514X10X10
Zoro # G803655244
product price:Â $7.49
/eaKey Features
Fitting Gender
Male
Fitting Thread Size 1
1-14
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Overall Length
1.86
Hex Size
1.312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4514X10X10
Zoro #
G803655244
UPC #
-
Country of Origin
United States
Dimensions
Fitting Thread Size 1
1-14
Overall Length
1.86
Hex Size
1.312
Overall Length (mm)
47.244
Hex Size (mm)
33.3248
Details
Fitting Gender
Male
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 2
Braze-On Bore
Material
Steel
Fitting Thread Type 1
ORFS
Weight
0.526
End 1 Connection Type
Male
Body Material
Steel
End Style
ORFS
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.