Male Flat Face O-Ring to Braze-On Bore Straight

  • Mfr # 4315X04X06

  • Zoro # G303655669


product price:  $1.89
/ea
Sold in multiples of 6 for $11.34

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Overall Length
0.866
Fitting Thread Type 2
Braze-On Bore
Length
0.531
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4315X04X06
Zoro #
G303655669
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.866
Length
0.531
Hex Size
0.625
Fitting Thread Size 1
9/16-18
Overall Length (mm)
21.9964
Hex Size (mm)
15.875

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
Braze-On Bore
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Weight
0.05
End 1 Connection Type
Male
Body Material
Steel
End Style
ORFS
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.