
Male Flat Face O-Ring to Braze-On Bore Straight
Mfr # 4315X06X06
Zoro # G403655545
product price:Â $1.85
/ea
Sold in multiples of 5 for $9.25
Key Features
Fitting Gender
Male
Hex Size
0.75
Overall Length
0.905
Fitting Thread Type 2
Braze-On Bore
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4315X06X06
Zoro #
G403655545
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
0.75
Overall Length
0.905
Fitting Thread Size 1
11/16-16
Length
0.571
Overall Length (mm)
22.987
Hex Size (mm)
19.05
Details
Fitting Gender
Male
Fitting Thread Type 2
Braze-On Bore
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.08
End Style
ORFS
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.