Male Flat Face O-Ring to Braze-On Bore Straight

  • Mfr # 4315X08X10

  • Zoro # G303655904


product price:  $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Fitting Gender
Male
Hex Size
0.875
Fitting Thread Size 1
13/16-16
Fitting Thread Type 1
ORFS
Length
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4315X08X10
Zoro #
G303655904
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.875
Fitting Thread Size 1
13/16-16
Length
0.63
Overall Length
0.964
Hex Size (mm)
22.225
Overall Length (mm)
24.4856

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 2
Braze-On Bore
Weight
0.1
Adapter Type
Elbow and Straights
End Style
ORFS
Body Material
Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.