Male Flat Face O-Ring to Braze-On Bore Straight

  • Mfr # 4315X10X10

  • Zoro # G303656178


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Size 1
1-14
Hex Size
1.063
Length
0.748
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4315X10X10
Zoro #
G303656178
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
1-14
Hex Size
1.063
Length
0.748
Overall Length
1.102
Hex Size (mm)
27.0002
Overall Length (mm)
27.9908

Details

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
Braze-On Bore
Material
Steel
Fitting Thread Type 1
ORFS
Weight
0.18
End 1 Connection Type
Male
End Style
ORFS
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.