Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Braze-On Bore Straight

  • Mfr # 4315X12X12
  • Zoro # G503656077

product price: 
$
4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Fitting Gender
Male
Fitting Thread Size 1
1-3/16-12
Fitting Thread Type 2
Braze-On Bore
Fitting Thread Type 1
ORFS
Overall Length
1.319
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4315X12X12
Zoro #
G503656077
UPC #
-
Country of Origin
United States
Fitting Gender
Male
Fitting Thread Type 2
Braze-On Bore
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.3
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End Style
ORFS

Dimensions

Fitting Thread Size 1
1-3/16-12
Overall Length
1.319
Length
0.827
Hex Size
1.25
Hex Size (mm)
31.75
Overall Length (mm)
33.5026

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.