Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Braze-On Bore Straight

  • Mfr # 4315X20X20
  • Zoro # G603656281

product price: 
$
7.89
/ea

Key Features

Fitting Gender
Male
Material
Steel
Fitting Thread Type 2
Braze-On Bore
Overall Length
1.516
Length
0.964
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4315X20X20
Zoro #
G603656281
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.516
Length
0.964
Hex Size
1.75
Fitting Thread Size 1
1-11/16-12
Hex Size (mm)
44.45
Overall Length (mm)
38.5064

Details

Fitting Gender
Male
Material
Steel
Fitting Thread Type 2
Braze-On Bore
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.588
Body Material
Steel
Adapter Type
Elbow and Straights
End Style
ORFS
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.