Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45 Degree Elbow
- Mfr # 4356X10X10
- Zoro # G203654526
product price:Â
$
9.99
/ea
Key Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Size 2
1-14
Fitting Thread Type 2
ORFS
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4356X10X10
- Zoro #
- G203654526
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1-14
- Fitting Thread Size 1
- 1-14
- Hex Size
- 1.06
- Hex Size (mm)
- 26.924
Details
- Fitting Gender
- Male
- Fitting Thread Type 1
- ORFS
- Fitting Thread Type 2
- ORFS
- Material
- Steel
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Weight
- 0.229
- Body Material
- Steel
- End 1 Connection Type
- Male
- End Style
- ORFS
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.