
Shop WORLD WIDE FITTINGS
See all product information
Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90 Degree Elbow
Mfr # 4506X20X20
Zoro # G003655099
product price:Â $32.49
/eaKey Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
ORFS
Fitting Thread Size 2
1-11/16-12
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4506X20X20
Zoro #
G003655099
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-11/16-12
Fitting Thread Size 1
1-11/16-12
Hex Size
1.63
Hex Size (mm)
41.402
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Weight
1.6508
Adapter Type
Elbow and Straights
End 2 Connection Type
Female Swivel
Body Material
Steel
End 1 Connection Type
Male
End Style
ORFS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.