Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Run Tee

  • Mfr # 4726X06X06X06

  • Zoro # G503654783


product price:  $8.99
/ea

Key Features

Fitting Gender
Male
Hex Size
0.669
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
11/16-16
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4726X06X06X06
Zoro #
G503654783
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.669
Fitting Thread Size 1
11/16-16
Fitting Thread Size 2
11/16-16
Hex Size (mm)
16.9926

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
ORFS
Weight
0.34
Adapter Type
Tee Adapters
End 3 Connection Type
Male
Body Material
Steel
End 3 Thread
11/16-16
End 3 Style
ORFS
End 2 Connection Type
Male
End 1 Connection Type
Male
End Style
ORFS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.