Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Run Tee, W/ Locknut
- Mfr # 4726X06X06X06LN
- Zoro # G803654650
product price:Â
$
11.45
/ea
Key Features
Fitting Gender
Male
Fitting Thread Size 2
11/16-16
Hex Size
0.669
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
11/16-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4726X06X06X06LN
- Zoro #
- G803654650
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Fitting Thread Type 1
- ORFS
- Material
- Steel
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 2
- ORFS
- Weight
- 0.384
- End Style
- ORFS
- Adapter Type
- Tee Adapters
- End 1 Hex (Metric)
- 25.4
- End 2 Connection Type
- Male
- End 3 Connection Type
- Male
- End 3 Style
- ORFS
- End 1 Connection Type
- Male
- Body Material
- Steel
- End 1 Hex
- 1
- End 3 Thread
- 11/16-16
Dimensions
- Fitting Thread Size 2
- 11/16-16
- Hex Size
- 0.669
- Fitting Thread Size 1
- 11/16-16
- Hex Size (mm)
- 16.9926
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.