Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Run Tee, W/ Locknut
- Mfr # 4726X10X10X10LN
- Zoro # G803654704
product price:Â
$
17.39
/ea
Key Features
Fitting Gender
Male
Hex Size
1.063
Fitting Thread Size 1
1-14
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4726X10X10X10LN
- Zoro #
- G803654704
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 1.063
- Fitting Thread Size 1
- 1-14
- Fitting Thread Size 2
- 1-14
- Hex Size (mm)
- 27.0002
Details
- Fitting Gender
- Male
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material
- Steel
- Fitting Thread Type 1
- ORFS
- Fitting Thread Type 2
- ORFS
- End 1 Hex (Metric)
- 33.3502
- Body Material
- Steel
- End 1 Hex
- 1.313
- End 3 Thread
- 1-14
- End Style
- ORFS
- End 2 Connection Type
- Male
- End 3 Style
- ORFS
- End 1 Connection Type
- Male
- End 3 Connection Type
- Male
- Adapter Type
- Tee Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.