Male Flat Face O-Ring to Male Flat Face O-Ring to Female Flat Face O-Ring Swivel Branch Tee
- Mfr # 4707X10X10X10MH
- Zoro # G203656292
product price:Â
$
21.85
/ea
Key Features
Fitting Gender
Male
Material
Steel
Fitting Thread Type 1
ORFS
Fitting Thread Size 2
1-14
Fitting Thread Size 1
1-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4707X10X10X10MH
- Zoro #
- G203656292
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1-14
- Fitting Thread Size 1
- 1-14
- Hex Size
- 0.945
- Hex Size (mm)
- 24.003
Details
- Fitting Gender
- Male
- Material
- Steel
- Fitting Thread Type 1
- ORFS
- Fitting Thread Type 2
- ORFS
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Weight
- 0.629
- End 2 Connection Type
- Male
- End Style
- ORFS
- End 3 Thread
- 1-14
- End 3 Connection Type
- Female Swivel
- Adapter Type
- Tee Adapters
- End 1 Connection Type
- Male
- End 3 Style
- ORFS
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.