Shop WORLD WIDE FITTINGS
See all product information
Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead Branch Tee
Mfr # 4725X10X10X10
Zoro # G403654425
product price:Â $16.45
/eaKey Features
Fitting Gender
Male
Fitting Thread Size 2
1-14
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Size 1
1-14
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4725X10X10X10
Zoro #
G403654425
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-14
Fitting Thread Size 1
1-14
Hex Size
1.063
Hex Size (mm)
27.0002
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Type 2
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.81
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Tee Adapters
End 3 Thread
1-14
End Style
ORFS
End 3 Connection Type
Male
End 3 Style
ORFS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.