Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Union Tee
- Mfr # 4705X12X12X12
- Zoro # G303655683
product price:Â
$
16.65
/ea
Key Features
Fitting Gender
Male
Material
Steel
Fitting Thread Type 1
ORFS
Hex Size
1.188
Fitting Thread Size 1
1-3/16-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4705X12X12X12
- Zoro #
- G303655683
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Material
- Steel
- Fitting Thread Type 1
- ORFS
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 2
- ORFS
- Weight
- 0.85
- Adapter Type
- Tee Adapters
- End 2 Connection Type
- Male
- End 3 Style
- ORFS
- End 3 Connection Type
- Male
- End 3 Thread
- 1-3/16-12
- Body Material
- Steel
- End Style
- ORFS
- End 1 Connection Type
- Male
Dimensions
- Hex Size
- 1.188
- Fitting Thread Size 1
- 1-3/16-12
- Fitting Thread Size 2
- 1-3/16-12
- Hex Size (mm)
- 30.1752
Description
This WORLD WIDE FITTINGS brand Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Union Tee is made of steel and has a weight of 0.85. It has a fitting gender of male, fitting thread type 1 of ORFS, hex size of 1.188, fitting thread size 1 of 1-3/16-12, fitting thread size 2 of 1-3/16-12, fitting thread type 2 of ORFS, adapter type of tee adapters, end 2 connection type of male, end 3 style of ORFS, end 3 connection type of male, end 3 thread of 1-3/16-12, body material of steel, end style of ORFS, end 1 connection type of male, and hex size (mm) of 30.1752.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.