Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Union Tee - Metric Hex
- Mfr # 4705X16X16X16MH
- Zoro # G903655625
product price:Â
$
28.85
/ea
Key Features
Fitting Gender
Male
Hex Size
1.417
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Size 2
1-7/16-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4705X16X16X16MH
- Zoro #
- G903655625
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material
- Steel
- Fitting Thread Type 2
- ORFS
- Fitting Thread Type 1
- ORFS
- Weight
- 1.2893
- End 3 Style
- ORFS
- End Style
- ORFS
- End 3 Connection Type
- Male
- Body Material
- Steel
- End 3 Thread
- 1-7/16-12
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- Adapter Type
- Tee Adapters
Dimensions
- Hex Size
- 1.417
- Fitting Thread Size 2
- 1-7/16-12
- Fitting Thread Size 1
- 1-7/16-12
- Hex Size (mm)
- 35.9918
Description
This WORLD WIDE FITTINGS brand Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Union Tee - Metric Hex is made of steel and has a weight of 1.2893. It has a hex size of 1.417 and a hex size (mm) of 35.9918. It has three male connections with ORFS fitting thread sizes of 1-7/16-12. The adapter type is a tee adapter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.