Shop WORLD WIDE FITTINGS
See all product information
Male Flat Face O-Ring to Male Flat Face O-Ring to Male Pipe Branch Tee
Mfr # 4605X08X08X08
Zoro # G203655158
product price:Â $9.35
/eaKey Features
Fitting Gender
Male
Fitting Thread Size 1
13/16-16
Fitting Thread Size 2
13/16-16
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4605X08X08X08
Zoro #
G203655158
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
13/16-16
Fitting Thread Size 2
13/16-16
Hex Size
0.875
Hex Size (mm)
22.225
Details
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Type 2
ORFS
Weight
0.35
Adapter Type
Tee Adapters
End 3 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male
End 3 Style
NPT
End 1 Connection Type
Male
End Style
ORFS
End 3 Thread
1/2-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.