Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight

  • Mfr # 4305X12X10
  • Zoro # G503654264
product price: 
$
6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Fitting Gender
Male
Hex Size
1.25
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Size 1
1-3/16-12
Fitting Thread Type 2
ORFS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4305X12X10
Zoro #
G503654264
UPC #
-
Country of Origin
China
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
ORFS
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.4
End Style
ORFS
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Male

Dimensions

Hex Size
1.25
Fitting Thread Size 1
1-3/16-12
Fitting Thread Size 2
1-14
Overall Length
1.791
Overall Length (mm)
45.4914
Hex Size (mm)
31.75

Ratings & reviews