Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight

  • Mfr # 4305X20X16
  • Zoro # G503654295
product price: 
$
15.19
/ea

Key Features

Fitting Gender
Male
Overall Length
2.027
Fitting Thread Type 1
ORFS
Fitting Thread Size 2
1-7/16-12
Fitting Thread Type 2
ORFS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4305X20X16
Zoro #
G503654295
UPC #
-
Country of Origin
China
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.0158
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End Style
ORFS

Dimensions

Overall Length
2.027
Fitting Thread Size 2
1-7/16-12
Fitting Thread Size 1
1-11/16-12
Hex Size
1.75
Hex Size (mm)
44.45
Overall Length (mm)
51.4858

Ratings & reviews