Male Flat Face O-Ring to Male JIC Straight

  • Mfr # FS6403X04X04
  • Zoro # G203656407
product price: 
$
3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Overall Length
1.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS6403X04X04
Zoro #
G203656407
UPC #
-
Country of Origin
China
Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
JIC 37 Degrees Flare
Weight
0.06
End 2 Connection Type
Male
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End Style
ORFS

Dimensions

Overall Length
1.25
Hex Size
0.625
Fitting Thread Size 2
7/16-20
Fitting Thread Size 1
9/16-18
Hex Size (mm)
15.875
Overall Length (mm)
31.75

Ratings & reviews