Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Male JIC Straight

  • Mfr # FS6403X10X10

  • Zoro # G103656255


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Fitting Gender
Male
Fitting Thread Size 2
7/8-14
Hex Size
1.063
Fitting Thread Type 1
ORFS
Overall Length
1.83
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS6403X10X10
Zoro #
G103656255
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
7/8-14
Hex Size
1.063
Overall Length
1.83
Fitting Thread Size 1
1-14
Overall Length (mm)
46.482
Hex Size (mm)
27.0002

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
JIC 37 Degrees Flare
End 2 Connection Type
Male
End 1 Connection Type
Male
End Style
ORFS
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.