
Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90 Degree Elbow
Mfr # 4515X04X08
Zoro # G703655153
product price:Â $7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Fitting Gender
Male
Fitting Thread Type 2
SAE
Hex Size
0.75
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4515X04X08
Zoro #
G703655153
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.75
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
3/4-16
Hex Size (mm)
19.05
Details
Fitting Gender
Male
Fitting Thread Type 2
SAE
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.275
End Style
ORFS
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Male Adjustable
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.