Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90 Degree Elbow

  • Mfr # 4515X08X16

  • Zoro # G203655721


product price:  $24.89
/ea

Key Features

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Hex Size
1.44
Material
Steel
Fitting Thread Size 2
1-5/16-12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4515X08X16
Zoro #
G203655721
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.44
Fitting Thread Size 2
1-5/16-12
Fitting Thread Size 1
13/16-16
Hex Size (mm)
36.576

Details

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 2
SAE
Fitting Thread Type 1
ORFS
Weight
1.206
End Style
ORFS
Body Material
Steel
End 2 Connection Type
Male Adjustable
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.